This product requires certification to purchase.

4 x 17-1/2 ft. Flange X Flange Cement Lined Bituminous Tar Ductile Iron Spool

4 x 17-1/2 ft. Flange X Flange Cement Lined Bituminous Tar Ductile Iron Spool

  • Fast #
  • Part #FFPP176
  • Item #2152768
  • Manufacturer Part #041706FFCL
4.8 out of 5 Customer Rating
Brand image

4 x 17-1/2 ft. Flange X Flange Cement Lined Bituminous Tar Ductile Iron Spool

  • Fast #
  • Part #FFPP176
  • Item #2152768
  • Manufacturer Part #041706FFCL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1.00
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Ductile iron flanged pipe and fittings offer proven reliability and in-the-field flexibility for rigid, above-ground application
  • Perfect for industrial/plant application
  • Flanged pipe will be furnished with a standard thickness cement-mortar lining with asphaltic coating inside and outside
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
17-1/2 ft
Pressure - Maximum
250 psi
Characteristics & Features
Coating
Bituminous Tar
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.4, ANSI A21.10, ANSI A21.15, ANSI A21.51, ANSI A21.53, ANSI B16.1
Application
Potable Water, Filtration, Sewage, Wastewater, Pumping, Industrial Plants
NSF
NSF 61
NSF Certified
Yes
Type
FFPP176