This product requires certification to purchase.

4 x 2 in. Schedule 5 304L Stainless Steel Eccentric Reducer

4 x 2 in. Schedule 5 304L Stainless Steel Eccentric Reducer

  • Fast #
  • Part #C025212012
  • Item #7570874
  • Manufacturer Part #025212012
5 out of 5 Customer Rating

4 x 2 in. Schedule 5 304L Stainless Steel Eccentric Reducer

  • Fast #
  • Part #C025212012
  • Item #7570874
  • Manufacturer Part #025212012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Size 2
2 in
Fitting Sizes
4 in x 2 in
Characteristics & Features
Fitting Type
Eccentric Reducer, Reducer
Material
Stainless Steel
Material Type
304L
Schedule Class
5
Warranty & Product Information
Origin
Domestic