This product requires certification to purchase.

4 x 2 in. Union Tight x IPT Ductile Iron C153 Short Body Tapped Cap

4 x 2 in. Union Tight x IPT Ductile Iron C153 Short Body Tapped Cap

  • Fast #
  • Part #UTTCPK
  • Item #526384
  • Manufacturer Part #670610137238
4.7 out of 5 Customer Rating

4 x 2 in. Union Tight x IPT Ductile Iron C153 Short Body Tapped Cap

  • Fast #
  • Part #UTTCPK
  • Item #526384
  • Manufacturer Part #670610137238
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Push-on gasket joint uses TYTON or SURE 350 STOP gaskets
  • For use with ductile iron pipe, C-900 plastic pipe, and 4-12 in. pressure rated IPS diameter plastic pipe using transition gaskets
  • Deep stab joint design accommodates taper on plastic pipes
  • Slip joint installation eliminates T-bolts and nuts: MJ glands not needed
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Union
End Connections
Union
Fitting Size 1
4 in
Fitting Sizes
4 in x 2 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Tapped Cap
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.51, ANSI A21.53, ANSI C153, ANSI C111
AWWA
AWWA A-21.11, AWWA A-21.51, AWWA A-21.53, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
UPC
670610137238