This product requires certification to purchase.

4 x 28 in. No Hub x Threaded Cast Iron Starter Fitting

4 x 28 in. No Hub x Threaded Cast Iron Starter Fitting

  • Fast #
  • Part #NHDTSFP2816812
  • Item #4810880
  • Manufacturer Part #EZS 00800D 0800
5 out of 5 Customer Rating

4 x 28 in. No Hub x Threaded Cast Iron Starter Fitting

  • Fast #
  • Part #NHDTSFP2816812
  • Item #4810880
  • Manufacturer Part #EZS 00800D 0800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 17 Pallet: 35
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content; not intended for pressure use
  • Excellent sound-deadening qualities
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
No Hub x Threaded x Threaded
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Characteristics & Features
Fitting Type
Straight
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A 888
Origin
Domestic
UPC
611942047451