4 x 3 in. ABS DWV Offset Adjustable Closet Flange with Metal Ring
4 x 3 in. ABS DWV Offset Adjustable Closet Flange with Metal Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 525-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Manufacturer may vary by location
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Not intended for pressure use
Specifications
- ASTM:
- ASTM D-3965, ASTM D-2661, ASTM D-3311
- Application:
- Non-pressure Applications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 4
- Fitting Size 2:
- 3
- Fitting Sizes:
- 4 in x 3 in
- Flange Type:
- Closet
- Material:
- Plastic
- Material Type:
- ABS, ABS DWV
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 611942031269