This product requires certification to purchase.

4 x 3 in. Flanged 125# Black Cast Iron Concentric Reducer

4 x 3 in. Flanged 125# Black Cast Iron Concentric Reducer

  • Fast #
  • Part #IBCIFCRPM
  • Item #1424082
  • Manufacturer Part #IBCIFCRPM
3.8 out of 5 Customer Rating

4 x 3 in. Flanged 125# Black Cast Iron Concentric Reducer

  • Fast #
  • Part #IBCIFCRPM
  • Item #1424082
  • Manufacturer Part #IBCIFCRPM
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Concentric Reducer, Reducer
Material
Cast Iron
Warranty & Product Information
ANSI
ANSI B16.1, ANSI Class 125, ANSI Class 250
Origin
Global