This product requires certification to purchase.

4 x 3 in. No Hub 90 Degree Cast Iron Reducing 1/4 Bend

4 x 3 in. No Hub 90 Degree Cast Iron Reducing 1/4 Bend

  • Fast #
  • Part #NH9PM
  • Item #2484
  • Manufacturer Part #006916
3.1 out of 5 Customer Rating

4 x 3 in. No Hub 90 Degree Cast Iron Reducing 1/4 Bend

  • Fast #
  • Part #NH9PM
  • Item #2484
  • Manufacturer Part #006916
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub x No Hub
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Characteristics & Features
Fitting Type
Reducing, 1/4 Bend
Material
Cast Iron
Material Type
NH 4
Warranty & Product Information
ASTM
ASTM A-888
NSF Certified
Yes
Origin
Domestic
UPC
611942001477