This product requires certification to purchase.

4 x 30 in. MPT x Plain End SDR 11 Plastic Riser

4 x 30 in. MPT x Plain End SDR 11 Plastic Riser

  • Fast #
  • Part #C6381014
  • Item #1757701
  • Manufacturer Part #6381014
4.5 out of 5 Customer Rating

4 x 30 in. MPT x Plain End SDR 11 Plastic Riser

  • Fast #
  • Part #C6381014
  • Item #1757701
  • Manufacturer Part #6381014
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Plain End
End Connections
MPT x Plain End
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
30 in
Characteristics & Features
Fitting Type
Riser, Straight
Material
Plastic
Schedule Class
SDR 11