This product requires certification to purchase.

4 x 4 in. Galvanized Steel Conduit Elbow

4 x 4 in. Galvanized Steel Conduit Elbow

  • Fast #
  • Part #GCC9P36
  • Item #4067683
  • Manufacturer Part #GCC9P36
4.1 out of 5 Customer Rating

4 x 4 in. Galvanized Steel Conduit Elbow

  • Fast #
  • Part #GCC9P36
  • Item #4067683
  • Manufacturer Part #GCC9P36
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in x 4 in
Characteristics & Features
Material
Steel
Warranty & Product Information
UL Listed
Yes