This product requires certification to purchase.

4 X 4 X 2-1/2 Galvanized Malleable Iron 150# Reducing Tee

4 X 4 X 2-1/2 Galvanized Malleable Iron 150# Reducing Tee

  • Fast #
  • Part #IGTPPL
  • Item #1115170
  • Manufacturer Part #MN-MGTR1109
4.3 out of 5 Customer Rating

4 X 4 X 2-1/2 Galvanized Malleable Iron 150# Reducing Tee

  • Fast #
  • Part #IGTPPL
  • Item #1115170
  • Manufacturer Part #MN-MGTR1109
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
2-1/2 in
Fitting Sizes
4 in x 4 in x 2-1/2 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Reducing, Tee
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Global
Type
IGTPPL
UPC
082647041806