This product requires certification to purchase.

4 x 4 x 2 x 2 in. Hub x Spigot Service Cast Iron Sanitary IPT Tap on Pipe Cross

4 x 4 x 2 x 2 in. Hub x Spigot Service Cast Iron Sanitary IPT Tap on Pipe Cross

  • Fast #
  • Part #SVTAPSCRPK
  • Item #31369
  • Manufacturer Part #SV 00091 1600
4.3 out of 5 Customer Rating

4 x 4 x 2 x 2 in. Hub x Spigot Service Cast Iron Sanitary IPT Tap on Pipe Cross

  • Fast #
  • Part #SVTAPSCRPK
  • Item #31369
  • Manufacturer Part #SV 00091 1600
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 62 Pallet: 125
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connection 4
Spigot
End Connections
Hub x Hub x Hub x Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
2 in
Fitting Size 4
2 in
Fitting Sizes
4 in x 4 in x 2 in x 2 in
Characteristics & Features
Fitting Type
Reducing
Material
Cast Iron
Material Type
SV 91
Schedule Class
SV
Warranty & Product Information
Application
DWV
ASTM
ASTM A-74
UPC
611942013494