This product requires certification to purchase.

4 x 6 in. Grooved 300# Domestic Carbon Steel Weldolet

4 x 6 in. Grooved 300# Domestic Carbon Steel Weldolet

  • Fast #
  • Part #A0363191800
  • Item #461105
  • Manufacturer Part #0363191800
5 out of 5 Customer Rating

4 x 6 in. Grooved 300# Domestic Carbon Steel Weldolet

  • Fast #
  • Part #A0363191800
  • Item #461105
  • Manufacturer Part #0363191800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 225
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Plymouth, MN
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53 Grade A, ASTM A-53 Grade B, ASTM A-53 Type E
Application:
Fire Protection, Fire Sprinkler Systems, Low Pressure Pipe System
Clean Bagged:
No
Coating:
Painted
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fits Pipe Size:
6 in
Fitting Type:
Weldolet
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
4 in
Pressure Class:
300#
Schedule Class:
Standard
UL Listed:
Yes
UPC:
690291095962