This product requires certification to purchase.

4 X 60 Galvanized Ready CUT Pipe

4 X 60 Galvanized Ready CUT Pipe

  • Fast #
  • Part #IGNP60
  • Item #1702122
  • Manufacturer Part #MN-NG1160
3.2 out of 5 Customer Rating
Brand image

4 X 60 Galvanized Ready CUT Pipe

  • Fast #
  • Part #IGNP60
  • Item #1702122
  • Manufacturer Part #MN-NG1160
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 32
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Material: carbon steel
  • Coating: Galvanized
  • Threaded
  • Import
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Length
60 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Nipple
Material
Welded Steel
PipeTubing Size
60 in
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A-53, ASTM A-53M, ASTM A-733
Origin
Global
UPC
781889105344