This product requires certification to purchase.

4 x 8 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

4 x 8 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #IS44NPX
  • Item #1314219
  • Manufacturer Part #IS44NPX
3.8 out of 5 Customer Rating

4 x 8 in. S40 304L Stainless Steel Welded Nipple Threaded Both Ends

  • Fast #
  • Part #IS44NPX
  • Item #1314219
  • Manufacturer Part #IS44NPX
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
8 in
Characteristics & Features
Fitting Type
Welded
Material
Stainless Steel
Material Type
304L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
NSF Certified
Yes
Origin
Global