This product requires certification to purchase.

4 x 8 x 6 in. Center Galvanized Steel End Boot

4 x 8 x 6 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #SHMCERBPXU
  • Item #3643575
  • Manufacturer Part #RB104086
4 out of 5 Customer Rating

4 x 8 x 6 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #SHMCERBPXU
  • Item #3643575
  • Manufacturer Part #RB104086
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Register end boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Gauge (metal)
30 ga
Length
8 in
Register Boot Opening
4 in x 8 in
Width
4 in
Characteristics & Features
End Boot Position
Center
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov