This product requires certification to purchase.

40 INCH WIDE 50,000 BTU FREE STANDING

40 INCH WIDE 50,000 BTU FREE STANDING

  • Fast #
  • Part #R13042LPCHRC
  • Item #12123282
  • Manufacturer Part #13042LP-CHRC
3.6 out of 5 Customer Rating
Brand image

40 INCH WIDE 50,000 BTU FREE STANDING

  • Fast #
  • Part #R13042LPCHRC
  • Item #12123282
  • Manufacturer Part #13042LP-CHRC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Outputs up to 50,000 BTU
  • Battery operated, push button ignition
  • Constructed from durable concrete
  • Electric ignition type
  • Durable, weather-resistant fabric storage cover with velvet liner and drawstring for a tight fit
  • Propane option requires 20 lb propane tank (not included) that sits inside table
  • Includes easy to use push button controls
  • Made of ultra-durable, powder coated lightweight aluminum
  • Covered under a 1 year limited warranty manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Height
16 in
Characteristics & Features
Color Finish Name
Charcoal
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
BTU
50000
Warranty & Product Information
Type
R13042LPCHRC