This product requires certification to purchase.

4199 24 VIVIDFLAME ELECTRIC FIREBOX IN BLACK

4199 24 VIVIDFLAME ELECTRIC FIREBOX IN BLACK

  • Fast #
  • Part #REA4199
  • Item #11824078
  • Manufacturer Part #4199
4.6 out of 5 Customer Rating
Brand image

4199 24 VIVIDFLAME ELECTRIC FIREBOX IN BLACK

  • Fast #
  • Part #REA4199
  • Item #11824078
  • Manufacturer Part #4199
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 4780 electrical BTU output heats up to 1,000 sq. feet
  • Push button electronic ignition
  • The VividFlame electric firebox sets a new benchmark in led flame technology
  • Developed by Real Flame to offer unparalleled flame realism and brightness, along with a wealth of other great features
  • Programmable thermostat provides precise heating with 6 preset temperature settings in Celsius or Fahrenheit, timed shut off, dynamic embers, capacitive touch controls, and multiple flame color options
  • Requires open clearance from the top and back
  • Heating power: 120v/60hz, 1500w, 12.5 amps
  • Adjustable heat settings: 71/75/78/82/86/99 degrees F and 22/24/26/28/30/60 degrees C
  • Heater turns off when desired temperature is met
  • Use without heat for year round enjoyment
  • Requires Certification
Dimensions & Measurements
Depth
8-3/4 in
Height
19-7/8 in
Length
23-3/8 in
Width
23-3/8 in
Characteristics & Features
Color Finish Name
Black
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Vent Type
Vent Free
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
Type
REA4199
UPC
752370419905