This product requires certification to purchase.

42 mj c153 p-401 11-1/4 bend l/a

42 mj c153 p-401 11-1/4 bend l/a

  • Fast #
  • Part #MJ1P4LA42
  • Item #7235970
  • Manufacturer Part #670610120813
4 out of 5 Customer Rating

42 mj c153 p-401 11-1/4 bend l/a

  • Fast #
  • Part #MJ1P4LA42
  • Item #7235970
  • Manufacturer Part #670610120813
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
11-1/4°
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
42 in
Fitting Size 2
42 in
Fitting Sizes
42 in
Characteristics & Features
Fitting Type
Straight
Material
Ductile Iron
Pipe Lining
Protecto 401™
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.51, ANSI A21.53
AWWA
AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Origin
Global
Type
MJ1P4LA42