This product requires certification to purchase.

42 X 20 14 Gauge GALV Metal Corrugated Pipe

42 X 20 14 Gauge GALV Metal Corrugated Pipe

  • Fast #
  • Part #CMP482014GA
  • Item #3883033
  • Manufacturer Part #CMP482014GA
4.5 out of 5 Customer Rating
Brand image

42 X 20 14 Gauge GALV Metal Corrugated Pipe

  • Fast #
  • Part #CMP482014GA
  • Item #3883033
  • Manufacturer Part #CMP482014GA
4.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Long service life
  • Strength
  • Versatile
  • Flexible - forgiving during the rigors of installation and allows for steep slope applications
  • Lightweight - easier and less expensive to install than concrete pipe
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
14 ga
Length
20 ft
Characteristics & Features
Coating
Galvanized
Material
Steel
PipeTubing Size
42 in
Warranty & Product Information
Type
CMP482014GA