This product requires certification to purchase.

48 ft. x 3 in. Plain End Carbon Steel Pipe in Black

48 ft. x 3 in. Plain End Carbon Steel Pipe in Black

  • Fast #
  • Part #GBPPEA53BM48
  • Item #7254556
  • Manufacturer Part #GBPPEA53BM48
4.1 out of 5 Customer Rating

48 ft. x 3 in. Plain End Carbon Steel Pipe in Black

  • Fast #
  • Part #GBPPEA53BM48
  • Item #7254556
  • Manufacturer Part #GBPPEA53BM48
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End x Plain End
Length
4 ft
Pressure Class
1650 psi
Wall Thickness
0.216 in
Characteristics & Features
Coating
Black
Color Finish Name
Black
Material
Carbon Steel
PipeTubing Size
3 in
Schedule Class
40
Electrical & Operational Information
Grade
B
Warranty & Product Information
ANSI
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
API
API 5L B
ASME
ASME B36.10M, ASME B31.1
ASTM
ASTM A-53, ASTM A-53M
Origin
Global