This product requires certification to purchase.

48 in x 44 in. Roof Curb Metal 18 ga

48 in x 44 in. Roof Curb Metal 18 ga

  • Fast #
  • Part #JICURBF
  • Item #3526293
  • Manufacturer Part #ICURBF
3.7 out of 5 Customer Rating

48 in x 44 in. Roof Curb Metal 18 ga

  • Fast #
  • Part #JICURBF
  • Item #3526293
  • Manufacturer Part #ICURBF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 18 gauge
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
18 ga
Height
44 in
Length
48 in
Characteristics & Features
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Product Type
Roof Curb