This product requires certification to purchase.

48 X 42 Mechanical Joint C153 Reducer Less Accessories

48 X 42 Mechanical Joint C153 Reducer Less Accessories

  • Fast #
  • Part #MJRLA4842
  • Item #3523402
  • Manufacturer Part #670610129677
4.6 out of 5 Customer Rating

48 X 42 Mechanical Joint C153 Reducer Less Accessories

  • Fast #
  • Part #MJRLA4842
  • Item #3523402
  • Manufacturer Part #670610129677
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
48 in
Fitting Size 2
42 in
Fitting Sizes
48 in x 42 in
Characteristics & Features
Coating
Asphaltic
Ductile Iron Class
C153
Fitting Type
Reducing
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
AWWA
AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Origin
Global
Type
MJRLA4842
UPC
670610129677