This product requires certification to purchase.

4X72 Galvanized Ready CUT Pipe

4X72 Galvanized Ready CUT Pipe

  • Fast #
  • Part #IGNP72
  • Item #1702124
  • Manufacturer Part #MN-NG1172
5 out of 5 Customer Rating
Brand image

4X72 Galvanized Ready CUT Pipe

  • Fast #
  • Part #IGNP72
  • Item #1702124
  • Manufacturer Part #MN-NG1172
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Threaded
  • Import
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Coating:
Galvanized
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Type:
Nipple
Length:
72 in
Material:
Welded Steel
Origin:
Global
PipeTubing Size:
72 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40