This product requires certification to purchase.

5/16 in. x 12 ft. Threaded 304 Stainless Steel Rod

5/16 in. x 12 ft. Threaded 304 Stainless Steel Rod

  • Fast #
  • Part #SS4ATR51612
  • Item #1315426
  • Manufacturer Part #ATR304SS5/16X12
4.9 out of 5 Customer Rating

5/16 in. x 12 ft. Threaded 304 Stainless Steel Rod

  • Fast #
  • Part #SS4ATR51612
  • Item #1315426
  • Manufacturer Part #ATR304SS5/16X12
4.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Length
12 ft
Rod Size (in)
5/16 in
Characteristics & Features
Material
Stainless Steel
Material Type
304