This product requires certification to purchase.

5/16 OD Copper COIL 50 FT

5/16 OD Copper COIL 50 FT

  • Fast #
  • Part #MDA05050
  • Item #5066075
  • Manufacturer Part #DA05050
5 out of 5 Customer Rating

5/16 OD Copper COIL 50 FT

  • Fast #
  • Part #MDA05050
  • Item #5066075
  • Manufacturer Part #DA05050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • For use in HVACR and mechanical applications
  • Made to applicable ASTM standards B280 UL Rated to 700 PSI (select sizes)
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
5/16 in
Length
50 ft
Characteristics & Features
Color Finish Name
Copper
Copper Tubing Temper
Soft
Material
Copper
Warranty & Product Information
ASTM
Yes
Origin
Domestic
Product Type
Coil Refrigeration Tubing
Type
MDA05050
UPC
685768390466