This product requires certification to purchase.

5/8 in. Carbon Steel Hex Nut

5/8 in. Carbon Steel Hex Nut

  • Fast #
  • Part #C082HCP063
  • Item #7748203
  • Manufacturer Part #082HCP-063
4.8 out of 5 Customer Rating

5/8 in. Carbon Steel Hex Nut

  • Fast #
  • Part #C082HCP063
  • Item #7748203
  • Manufacturer Part #082HCP-063
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The strongest of all comparably graded nuts because of its greater length of thread engagement and greater resistance to widening or stretching
  • Grade 2H nuts are recommended for use with bolts in high-pressure and high-temperature applications
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
5/8 in
Size
5/8 in-11
Characteristics & Features
Coating
Plain
Material
Carbon Steel
Electrical & Operational Information
Drive Type
Hex
Grade
2H
Warranty & Product Information
ANSI
ANSI B18.2.2
Application
High Pressure, High Temperature
ASME
ASME B18.2.2
ASTM
ASTM A-194 Grade 2H
BAA Compliant
No
IAPMO Listed
No
Product Type
Hex Nut