This product requires certification to purchase.

5/8 in. x 12 ft. Threaded 316 Stainless Steel Rod

5/8 in. x 12 ft. Threaded 316 Stainless Steel Rod

  • Fast #
  • Part #SS6ATRE12
  • Item #954541
  • Manufacturer Part #SS6ATRE12
4.7 out of 5 Customer Rating

5/8 in. x 12 ft. Threaded 316 Stainless Steel Rod

  • Fast #
  • Part #SS6ATRE12
  • Item #954541
  • Manufacturer Part #SS6ATRE12
4.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 12 Bundle: 96
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Length
12 ft
Rod Size (in)
5/8 in
Characteristics & Features
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Product Type
All Thread