This product requires certification to purchase.

5/8 in. x 12 ft. Threaded Alloy Steel Rod

5/8 in. x 12 ft. Threaded Alloy Steel Rod

  • Fast #
  • Part #VB7ATRE12
  • Item #305174
  • Manufacturer Part #VB7ATRE12
5 out of 5 Customer Rating

5/8 in. x 12 ft. Threaded Alloy Steel Rod

  • Fast #
  • Part #VB7ATRE12
  • Item #305174
  • Manufacturer Part #VB7ATRE12
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 12 Bundle: 96
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Length
12 ft
Rod Size (in)
5/8 in
Characteristics & Features
Material
Alloy Steel
Electrical & Operational Information
Grade
B7
Warranty & Product Information
ASTM
ASTM A-193 Grade B7