This product requires certification to purchase.

5/8 x 1-1/2 x 1.5 in. Carbon Steel Hex Head Screw

5/8 x 1-1/2 x 1.5 in. Carbon Steel Hex Head Screw

  • Fast #
  • Part #R6224A307B
  • Item #4376818
  • Manufacturer Part #6224A307B
4.4 out of 5 Customer Rating

5/8 x 1-1/2 x 1.5 in. Carbon Steel Hex Head Screw

  • Fast #
  • Part #R6224A307B
  • Item #4376818
  • Manufacturer Part #6224A307B
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
5/8 in
Length
1-1/2 in
Size
5/8 in x 1-1/2 in
Thread Length
1.5
Characteristics & Features
Material
Carbon Steel
Screw Head
Hex Head
Warranty & Product Information
ASTM
ASTM A-307 Grade B
Product Type
Hex Bolt