This product requires certification to purchase.

5/8 X 10 K Cleaned and Capped Copper TUBE 3/4 OD

5/8 X 10 K Cleaned and Capped Copper TUBE 3/4 OD

  • Fast #
  • Part #KCCAPE10
  • Item #3093586
  • Manufacturer Part #KC05010
4.1 out of 5 Customer Rating

5/8 X 10 K Cleaned and Capped Copper TUBE 3/4 OD

  • Fast #
  • Part #KCCAPE10
  • Item #3093586
  • Manufacturer Part #KC05010
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 10 Bundle: 100 Lift: 2200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Made in the USA
  • Capped
  • NSF approved
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
5/8 in
Length
10 ft
Wall Thickness
0.049 in
Characteristics & Features
Copper Tubing Temper
Hard
Material
Copper
PipeTubing Size
1/2 in
Warranty & Product Information
Application
HVAC/R Systems
ASTM
ASTM B-280, ASTM B819
FM Approved
No
NSF
NSF 61G
NSF Certified
Yes
Type
KCCAPE10
UL Listed
Yes
UPC
685768235187