This product requires certification to purchase.

5/8 x 2-1/2 in. Hex Bolt and Nut

5/8 x 2-1/2 in. Hex Bolt and Nut

  • Fast #
  • Part #R6240A307B
  • Item #4376816
  • Manufacturer Part #6240A307B
5 out of 5 Customer Rating

5/8 x 2-1/2 in. Hex Bolt and Nut

  • Fast #
  • Part #R6240A307B
  • Item #4376816
  • Manufacturer Part #6240A307B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
5/8 in
Length
2-1/2 in
Characteristics & Features
Screw Head
Hex Head
Warranty & Product Information
ASTM
ASTM A-307 Grade B
Product Type
Hex Bolt, Nut
UL Listed
No