This product requires certification to purchase.

5/8 X 3/8 Wrot Fitting X Copper FLUSH Bushing

5/8 X 3/8 Wrot Fitting X Copper FLUSH Bushing

  • Fast #
  • Part #CFLBEC
  • Item #379505
  • Manufacturer Part #10030544
5 out of 5 Customer Rating

5/8 X 3/8 Wrot Fitting X Copper FLUSH Bushing

  • Fast #
  • Part #CFLBEC
  • Item #379505
  • Manufacturer Part #10030544
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Fitting
End Connection 2
Sweat
End Connections
Fitting x Sweat
Fitting Size 1
5/8 in
Fitting Size 2
3/8 in
Fitting Sizes
5/8 in x 3/8 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Type
CFLBEC
UPC
683264305441