This product requires certification to purchase.

5/8 x 3-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

5/8 x 3-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #BA193B7SBWNEN
  • Item #1341536
  • Manufacturer Part #BA193B7SBWNEN
5 out of 5 Customer Rating

5/8 x 3-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #BA193B7SBWNEN
  • Item #1341536
  • Manufacturer Part #BA193B7SBWNEN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made in the USA
  • Blow out proof stem
  • Inline repairable
  • Requires Certification
Dimensions & Measurements
Length
3-1/2 in
Size
5/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Alloy Steel, Carbon Steel, Stainless Steel
Electrical & Operational Information
Drive Type
Hex
Grade
B7;2H
Warranty & Product Information
ASTM
ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Product Type
Stud Bolt Kit, Double Hex Nut