This product requires certification to purchase.

5/8 x 3-3/4 in. Teflon B7 Stud with 2H Nut

5/8 x 3-3/4 in. Teflon B7 Stud with 2H Nut

  • Fast #
  • Part #GTB7SDHNE334E
  • Item #4285319
  • Manufacturer Part #GTB7SDHNE334E
5 out of 5 Customer Rating

5/8 x 3-3/4 in. Teflon B7 Stud with 2H Nut

  • Fast #
  • Part #GTB7SDHNE334E
  • Item #4285319
  • Manufacturer Part #GTB7SDHNE334E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
3-3/4 in
Size
5/8 in
Characteristics & Features
Material
Plastic, Alloy Steel
Material Type
PTFE
Electrical & Operational Information
Drive Type
Hex
Grade
B7
Warranty & Product Information
Product Type
Stud Bolt Kit, Double Heavy Hex Nut