This product requires certification to purchase.

5/8 x 3 in. Plate Machine Bolt

5/8 x 3 in. Plate Machine Bolt

  • Fast #
  • Part #MBPEM
  • Item #1242732
  • Manufacturer Part #MBPEM
3.8 out of 5 Customer Rating

5/8 x 3 in. Plate Machine Bolt

  • Fast #
  • Part #MBPEM
  • Item #1242732
  • Manufacturer Part #MBPEM
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
5/8 in
Length
3 in
Size
5/8 in x 3 in
Width
5/8 in
Characteristics & Features
Coating
Plated
Warranty & Product Information
Product Type
Machine Bolt