This product requires certification to purchase.

5/8 x 3 in. Stainless Steel T Head Bolt

5/8 x 3 in. Stainless Steel T Head Bolt

  • Fast #
  • Part #SS4TBOEM
  • Item #4471062
  • Manufacturer Part #SS4TBOEM
3.1 out of 5 Customer Rating

5/8 x 3 in. Stainless Steel T Head Bolt

  • Fast #
  • Part #SS4TBOEM
  • Item #4471062
  • Manufacturer Part #SS4TBOEM
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
5/8 in
Length
3 in
Size
5/8 in
Thread Length
3
Characteristics & Features
Material
Stainless Steel
Material Type
304
Screw Head
T Head
Warranty & Product Information
Product Type
Bolt