This product requires certification to purchase.

5/8 x 5 in. Stainless Steel Stud and Nut

5/8 x 5 in. Stainless Steel Stud and Nut

  • Fast #
  • Part #AAB8MC2SBWNES
  • Item #7628939
  • Manufacturer Part #AB8MC2SBWNES
5 out of 5 Customer Rating

5/8 x 5 in. Stainless Steel Stud and Nut

  • Fast #
  • Part #AAB8MC2SBWNES
  • Item #7628939
  • Manufacturer Part #AB8MC2SBWNES
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
5 in
Size
5/8 in
Characteristics & Features
Material
Stainless Steel
Material Type
316
Electrical & Operational Information
Grade
B8M
Warranty & Product Information
Product Type
Stud Bolt Kit, Nut Set