This product requires certification to purchase.

5-1/2 x 30 in. Flexible Air Duct

5-1/2 x 30 in. Flexible Air Duct

  • Fast #
  • Part #SHMFDS30S
  • Item #3868949
  • Manufacturer Part #MP-FDS30
5 out of 5 Customer Rating

5-1/2 x 30 in. Flexible Air Duct

  • Fast #
  • Part #SHMFDS30S
  • Item #3868949
  • Manufacturer Part #MP-FDS30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5-1/2 in
Gauge (metal)
30 ga
Length
30 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round