This product requires certification to purchase.

5-1/4 in. Lifting Lug

5-1/4 in. Lifting Lug

  • Fast #
  • Part #FSLLMED
  • Item #2393105
  • Manufacturer Part #2-899-MLL
5 out of 5 Customer Rating

5-1/4 in. Lifting Lug

  • Fast #
  • Part #FSLLMED
  • Item #2393105
  • Manufacturer Part #2-899-MLL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • During the forging process, all Phoenix products are marked with the size, heat of steel, part number and Phoenix identification and these figures remain visible after installation
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
  • Requires Certification

Documents

Dimensions & Measurements
Length
5-1/4 in
Weight
2.38 lb
Characteristics & Features
Tool Type
Lifting Lug
Warranty & Product Information
ASME
ASME SA-105, ASME SA-181-70
ASTM
ASTM A-105