5 in. Standard Weld Chill Ring
5 in. Standard Weld Chill Ring
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 5 in
- Material:
- Stainless Steel
- Product Type:
- Chill Ring
- Size:
- 5 in