This product requires certification to purchase.

5 in. Sch. 40 SS 304L A312 Pipe Seamless

5 in. Sch. 40 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #ISSP44LS
  • Item #4518411
  • Manufacturer Part #ISSP44LS
3.1 out of 5 Customer Rating
Brand image

5 in. Sch. 40 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #ISSP44LS
  • Item #4518411
  • Manufacturer Part #ISSP44LS
3.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
5 in
Pipe Wall Type
Seamless
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No