This product requires certification to purchase.

5 in. Threaded Cast Iron Companion Flange

5 in. Threaded Cast Iron Companion Flange

  • Fast #
  • Part #GCICFS10
  • Item #6704
  • Manufacturer Part #0309003804
5 out of 5 Customer Rating

5 in. Threaded Cast Iron Companion Flange

  • Fast #
  • Part #GCICFS10
  • Item #6704
  • Manufacturer Part #0309003804
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Pressure Class
125#
Weight
13.15 lb
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight, Flange
Flange Type
Companion
Material
Cast Iron
Warranty & Product Information
Origin
Domestic
UPC
690291022609