This product requires certification to purchase.

5 No-Hub Coupling

5 No-Hub Coupling

  • Fast #
  • Part #TDNHCS
  • Item #3984125
  • Manufacturer Part #006275
5 out of 5 Customer Rating

5 No-Hub Coupling

  • Fast #
  • Part #TDNHCS
  • Item #3984125
  • Manufacturer Part #006275
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Characteristics & Features
Fitting Type
Straight
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM C-1277, ASTM C-1540
Type
T006275