This product requires certification to purchase.

5 x 4 in. Cast Iron Reducing Running Trap

5 x 4 in. Cast Iron Reducing Running Trap

  • Fast #
  • Part #SVRTDHSP
  • Item #1740087
  • Manufacturer Part #PS-004721
3.4 out of 5 Customer Rating

5 x 4 in. Cast Iron Reducing Running Trap

  • Fast #
  • Part #SVRTDHSP
  • Item #1740087
  • Manufacturer Part #PS-004721
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Size 3
4 in
Fitting Size 4
4 in
Fitting Sizes
5 in x 5 in x 4 in x 4 in
Characteristics & Features
Fitting Type
Reducing, Running Trap
Material
Cast Iron
Warranty & Product Information
Origin
Domestic
UPC
670610004721