5 x 4 in. No Hub Cast Iron Reducing Wye
5 x 4 in. No Hub Cast Iron Reducing Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 42 Pallet: 85-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
- Premier piping system that withstands extreme temperatures and conditions
- Manufactured from 100% recycled content, not intended for pressure use
- Excellent sound-deadening qualities
- Made in the USA
Specifications
- ASTM:
- ASTM A-888, ASTM C-1277, ASTM C-1540, ASTM C-564
- Coating:
- Black
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connection 3:
- Spigot
- End Connections:
- Spigot x Spigot x Spigot
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 5 in x 5 in x 4 in
- Fitting Type:
- DWV, Reducing
- Material:
- Cast Iron
- Material Type:
- NH 20
- NSF Certified:
- Yes
- Origin:
- Domestic
- UPC:
- 611942002191