This product requires certification to purchase.

5 x 5 x 2 in. STD WPB Tee Buttweld Carbon Steel

5 x 5 x 2 in. STD WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #DWTSSK
  • Item #26683
  • Manufacturer Part #052050020
4.6 out of 5 Customer Rating

5 x 5 x 2 in. STD WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #DWTSSK
  • Item #26683
  • Manufacturer Part #052050020
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 125
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connection 3
Butt Weld
End Connections
Butt Weld
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Size 3
2 in
Fitting Sizes
5 in x 5 in x 2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing, Tee
Material
Carbon Steel
Schedule Class
40, Standard
Warranty & Product Information
ASME
ASME B16.9
ASTM
ASTM A-234 WPB
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No