This product requires certification to purchase.

550 ft. 8 in. Recycled Paper Roll Towel in White (Case of 6)

550 ft. 8 in. Recycled Paper Roll Towel in White (Case of 6)

  • Fast #
  • Part #GEO89720
  • Item #7588551
  • Manufacturer Part #89720
3.6 out of 5 Customer Rating

550 ft. 8 in. Recycled Paper Roll Towel in White (Case of 6)

  • Fast #
  • Part #GEO89720
  • Item #7588551
  • Manufacturer Part #89720
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 70
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Works with all enMotion® Flex Paper Towel Dispensers
  • enMotion® Touchless Paper Towel Dispensers help reduce waste by 3% vs. standard folded towels
  • One-at-a-time, touchless dispensing helps minimize usage and helps reduce the risk of cross-contamination
  • Provides fast and pleasant hand drying experience
  • Can help earn LEED credits
  • Requires Certification
Dimensions & Measurements
Length
550 ft
Package Quantity
Case of 6
Width
8-1/5 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Paper
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Product Type
Centerfeed Towel
Type
GEO897
UPC
073310897202