This product requires certification to purchase.

5X18 ELEC FRPLC WM BLAC

5X18 ELEC FRPLC WM BLAC

  • Fast #
  • Part #R1340EBK
  • Item #9679054
  • Manufacturer Part #1340E-BK
4.7 out of 5 Customer Rating
Brand image

5X18 ELEC FRPLC WM BLAC

  • Fast #
  • Part #R1340EBK
  • Item #9679054
  • Manufacturer Part #1340E-BK
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Heats a space of up to 1,000 sq. ft.
  • Heating settings range from 62 degrees to 82 degrees F
  • Designed to be hung at a minimum of 12" from the floor and 39" from the ceiling
  • Includes white filler rock, clear filler glass, mounting bracket, and remote control
  • Flame color options include orange, orange/red, blue, white, blue/white, and orange/red/blue/white
  • 6 Ft. long power cord with lay-flat plug
  • Assembly is required
  • ETL listed and FCC certified
  • Requires Certification
Dimensions & Measurements
Depth
5-1/4 in
Height
17-3/4 in
Width
40 in
Characteristics & Features
Color Finish Name
Black
Material
Glass, Metal
Electrical & Operational Information
AMP
11.7
Volts
120V
Watts
1400 W
Warranty & Product Information
Type
R1340EBK
UPC
752370134006