This product requires certification to purchase.

6 - 3-1/2 x 2 in. 3000# 304L Stainless Steel Socolet

6 - 3-1/2 x 2 in. 3000# 304L Stainless Steel Socolet

  • Fast #
  • Part #DS4L3SOLUNKE
  • Item #4281082
  • Manufacturer Part #DS4L3SOLUNKE
4.2 out of 5 Customer Rating

6 - 3-1/2 x 2 in. 3000# 304L Stainless Steel Socolet

  • Fast #
  • Part #DS4L3SOLUNKE
  • Item #4281082
  • Manufacturer Part #DS4L3SOLUNKE
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connections
Socket Weld
Fits Pipe Size
6 in - 3-1/2 in
Outlet Size (in)
2
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Socolet
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
Origin
Domestic