This product requires certification to purchase.

6 - 4 x 2 in. S40 SS 304L WOL Stainless Steel Schedule 40 Weldolet

6 - 4 x 2 in. S40 SS 304L WOL Stainless Steel Schedule 40 Weldolet

  • Fast #
  • Part #WOLS4LUPKE
  • Item #4374489
  • Manufacturer Part #WOLS4LUPKE
3.6 out of 5 Customer Rating

6 - 4 x 2 in. S40 SS 304L WOL Stainless Steel Schedule 40 Weldolet

  • Fast #
  • Part #WOLS4LUPKE
  • Item #4374489
  • Manufacturer Part #WOLS4LUPKE
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
6 in - 4 in
Outlet Size (in)
2
Characteristics & Features
Clean Bagged
No
Fitting Type
Weldolet
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No